INA

INA Stud type cam follower Eccentric Crowned Caged Needle Roller KRE32-B

  • ERIKS:11834483
  • Manufacturer:4054362446408
Image 1
Save to list

€82.59/ pieceexcl. VAT

€99.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRE
Roller diameter
32 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
15 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
Yes
With sealing
No
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller