

€55.52/ pieceexcl. VAT
€67.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KRE |
Roller diameter | 22 mm |
Roller width | 12 mm |
Roller length | 36 mm |
Stud diameter | 13 mm |
Thread Length | 12 mm |
Thread Size | M 10x1 |
Eccentric | Yes |
With sealing | No |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |