INA

INA Stud type cam follower Cylindrical Full Complement Needle Roller With sealing KRV40-X-PP-A

  • ERIKS:11834535
  • Manufacturer:4012802427752
Image 1
Save to list

€80.97/ pieceexcl. VAT

€97.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..X-PP
Roller diameter
40 mm
Roller width
20 mm
Roller length
58 mm
Stud diameter
18 mm
Thread Length
19 mm
Thread Size
M 18x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Alternatives

€142.57/ pieceexcl. VAT

€172.51incl. VAT

Estimated delivery date - 09/11/2026