INA

INA Stud type cam follower Cylindrical Full Complement Needle Roller With sealing KRV30-X-PP-A

  • ERIKS:24026827
  • Manufacturer:4012802427929
Image 1
Stud Type Cam Follower with Lip Seals. Full complement rollers with cylindrical outer ring and screwdriver slot in the stud head.
Save to list

€58.13/ pieceexcl. VAT

€70.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..X-PP
Roller diameter
30 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
12 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller