INA

INA Stud type cam follower Cylindrical Full Complement Needle Roller With sealing KRV16-X-PP-A

  • ERIKS:24026808
  • Manufacturer:4012802428070
Image 1
Stud Type Cam Follower with Lip Seals. Full complement rollers with cylindrical outer ring and screwdriver slot in the stud head.
Save to list

€41.95/ pieceexcl. VAT

€50.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..X-PP
Roller diameter
16 mm
Roller width
11 mm
Roller length
28 mm
Stud diameter
6 mm
Thread Length
8 mm
Thread Size
M 6x1
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller