

€215.24/ pieceexcl. VAT
€260.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NUKR |
Roller diameter | 80 mm |
Roller width | 35 mm |
Roller length | 100 mm |
Stud diameter | 30 mm |
Thread Length | 32 mm |
Thread Size | M 30x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Cylindrical Roller |