INA

INA Stud type cam follower Cylindrical Full Complement Cylindrical Roller With sealing NUKR40-X-A-NMT

  • ERIKS:11835268
  • Manufacturer:4054366319036
Image 1
Save to list

€87.63/ pieceexcl. VAT

€106.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUKR
Roller diameter
40 mm
Roller width
20 mm
Roller length
58 mm
Stud diameter
18 mm
Thread Length
19 mm
Thread Size
M 18x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Cylindrical Roller
With nut
Yes