INA

INA Stud type cam follower Cylindrical Caged Needle Roller With sealing KR90-X-PP-A-NMT

  • ERIKS:11834475
  • Manufacturer:4054362446255
Image 1
Save to list

€236.54/ pieceexcl. VAT

€286.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..X-PP-NMT
Roller diameter
90 mm
Roller width
35 mm
Roller length
100 mm
Stud diameter
30 mm
Thread Length
32 mm
Thread Size
M 30x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
With nut
Yes