INA

INA Stud type cam follower Cylindrical Caged Needle Roller With sealing KR72-X-PP-A-NMT

  • ERIKS:11834458
  • Manufacturer:4054362446217
Image 1
Save to list

€151.87/ pieceexcl. VAT

€183.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..X-PP-NMT
Roller diameter
72 mm
Roller width
29 mm
Roller length
80 mm
Stud diameter
24 mm
Thread Length
25 mm
Thread Size
M 24x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
With nut
Yes