INA

INA Stud type cam follower Cylindrical Caged Needle Roller With sealing KR30-X-PP-A-NMT

  • ERIKS:11834426
  • Manufacturer:4054362445920
Image 1
Save to list

€63.25/ pieceexcl. VAT

€76.53incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..X-PP-NMT
Roller diameter
30 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
12 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
With nut
Yes
Alternatives

€82.21/ pieceexcl. VAT

€99.47incl. VAT

Estimated delivery date - 10/11/2026