

€58.02/ pieceexcl. VAT
€70.20incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..X-PP |
Roller diameter | 30 mm |
Roller width | 14 mm |
Roller length | 40 mm |
Stud diameter | 12 mm |
Thread Length | 13 mm |
Thread Size | M 12x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |