INA

INA Stud type cam follower Cylindrical Caged Needle Roller With sealing KR19-X-SK-PP-A

  • ERIKS:11834408
  • Manufacturer:4012802427318
Image 1
Save to list

€49.55/ pieceexcl. VAT

€59.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..X-PP
Roller diameter
19 mm
Roller width
11 mm
Roller length
32 mm
Stud diameter
8 mm
Thread Length
10 mm
Thread Size
M 8x1.25
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller