

€41.47/ pieceexcl. VAT
€50.18incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..X-PP |
Roller diameter | 16 mm |
Roller width | 11 mm |
Roller length | 28 mm |
Stud diameter | 6 mm |
Thread Length | 8 mm |
Thread Size | M 6x1 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |