

€42.99/ pieceexcl. VAT
€52.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..X-B |
Roller diameter | 22 mm |
Roller width | 12 mm |
Roller length | 36 mm |
Stud diameter | 10 mm |
Thread Length | 12 mm |
Thread Size | M 10x1 |
Eccentric | No |
With sealing | No |
Punch shape | Slot |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |