INA

INA Stud type cam follower Cylindrical Caged Needle Roller KR16-X-NMT

  • ERIKS:11834400
  • Manufacturer:4054362445524
Image 1
Image 2
Image 1
Image 2
Save to list

€42.89/ pieceexcl. VAT

€51.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..X-NMT
Roller diameter
16 mm
Roller width
11 mm
Roller length
28 mm
Stud diameter
6 mm
Thread Length
8 mm
Thread Size
M 6x1
Eccentric
No
With sealing
No
Punch shape
Slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
With nut
Yes