INA

INA Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV72-PP-A-NMT

  • ERIKS:11834547
  • Manufacturer:4054362448600
Image 1
Save to list

€137.67/ pieceexcl. VAT

€166.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..PP-NMT
Roller diameter
72 mm
Roller width
29 mm
Roller length
80 mm
Stud diameter
24 mm
Thread Length
25 mm
Thread Size
M 24x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€242.71/ pieceexcl. VAT

€293.68incl. VAT

Estimated delivery date - 09/11/2026