INA

INA Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV47-PP-A

  • ERIKS:24026842
  • Manufacturer:4012802419764
Image 1
Save to list

€95.71/ pieceexcl. VAT

€115.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..PP
Roller diameter
47 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
20 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller