INA

INA Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV40-PP-A-NMT

  • ERIKS:11834534
  • Manufacturer:4054362448532
Image 1
Save to list

€73.54/ pieceexcl. VAT

€88.98incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..PP-NMT
Roller diameter
40 mm
Roller width
20 mm
Roller length
58 mm
Stud diameter
18 mm
Thread Length
19 mm
Thread Size
M 18x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes