INA

INA Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV30-PP-A-NMT

  • ERIKS:11834522
  • Manufacturer:4047643179201
Image 1
Save to list

€58.13/ pieceexcl. VAT

€70.34incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..PP-NMT
Roller diameter
30 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
12 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€74.86/ pieceexcl. VAT

€90.58incl. VAT

Estimated delivery date - 09/11/2026