INA

INA Stud type cam follower Crowned Full Complement Needle Roller KRV26-B

  • ERIKS:24026818
  • Manufacturer:4012802420364
Image 1
Save to list

€43.81/ pieceexcl. VAT

€53.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KRV..-B
Roller diameter
26 mm
Roller width
12 mm
Roller length
36 mm
Stud diameter
10 mm
Thread Length
12 mm
Thread Size
M 10x1
Eccentric
No
With sealing
No
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller