INA

INA Stud type cam follower Crowned Full Complement Cylindrical Roller With sealing NUKR47-A-NMT

  • ERIKS:11835269
  • Manufacturer:4047643189590
Image 1
Save to list

€102.82/ pieceexcl. VAT

€124.41incl. VAT

19 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUKR
Roller diameter
47 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
20 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
With nut
Yes