




€180.82/ pieceexcl. VAT
€218.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Type | Stud Type Track Roller |
Roller diameter | 80 mm |
Roller diameter | 3.15 in |
Roller width | 35 mm |
Roller width | 1.378 in |
Roller length | 100 mm |
Roller length | 3.937 in |
Stud diameter | 30 mm |
Stud diameter | 1.181 in |
Thread Length | 32 mm |
Thread Size | M 30x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Hexagon socket |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |