




€95.71/ pieceexcl. VAT
€115.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Type | Stud Type Track Roller |
Roller diameter | 47 mm |
Roller diameter | 1.85 in |
Roller width | 24 mm |
Roller width | 0.945 in |
Roller length | 66 mm |
Roller length | 2.598 in |
Stud diameter | 20 mm |
Stud diameter | 0.787 in |
Thread Length | 21 mm |
Thread Size | M 20x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Hexagon socket |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |