




€62.38/ pieceexcl. VAT
€75.48incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Type | Stud Type Track Roller |
Roller diameter | 35 mm |
Roller diameter | 1.378 in |
Roller width | 18 mm |
Roller width | 0.709 in |
Roller length | 52 mm |
Roller length | 2.047 in |
Stud diameter | 16 mm |
Stud diameter | 0.63 in |
Thread Length | 17 mm |
Thread Size | M 16x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Hexagon socket |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |