




€52.77/ pieceexcl. VAT
€63.85incl. VAT
18 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Type | Stud Type Track Roller |
Roller diameter | 30 mm |
Roller diameter | 1.181 in |
Roller width | 14 mm |
Roller width | 0.551 in |
Roller length | 40 mm |
Roller length | 1.575 in |
Stud diameter | 12 mm |
Stud diameter | 0.472 in |
Thread Length | 13 mm |
Thread Size | M 12x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Hexagon socket |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |