INA

INA Stud type cam follower Crowned Caged Needle Roller With sealing KR26-PP-A

  • ERIKS:11669553
  • Manufacturer:4012802420043
Image 1
Image 2
Image 1
Image 2
Save to list

€44.31/ pieceexcl. VAT

€53.62incl. VAT

32 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..PP
Type
Stud Type Track Roller
Roller diameter
26 mm
Roller diameter
1.024 in
Roller width
12 mm
Roller width
0.472 in
Roller length
36 mm
Roller length
1.417 in
Stud diameter
10 mm
Stud diameter
0.394 in
Thread Length
12 mm
Thread Size
M 10x1
Eccentric
No
With sealing
Yes
Punch shape
Hexagon socket
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller