

€39.66/ pieceexcl. VAT
€47.99incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KR..PP |
Roller diameter | 19 mm |
Roller width | 11 mm |
Roller length | 32 mm |
Stud diameter | 8 mm |
Thread Length | 10 mm |
Thread Size | M 8x1.25 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
€48.55/ pieceexcl. VAT
€58.75incl. VAT
15 In stock - Estimated delivery date 06/11/2026