INA

INA Stud type cam follower Crowned Caged Needle Roller KR47-B-NMT

  • ERIKS:11834443
  • Manufacturer:4047643178693
Image 1
Save to list

€89.38/ pieceexcl. VAT

€108.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR..B
Roller diameter
47 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
20 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
No
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes