INA

INA Stud type cam follower Crowned Caged Needle Roller KR19-SK

  • ERIKS:24026713
  • Manufacturer:4047643183086
Image 1
Stud Type Track Roller with axial guidance by rib & washer
Save to list

€51.58/ pieceexcl. VAT

€62.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR
Roller diameter
19 mm
Roller width
11 mm
Roller length
32 mm
Stud diameter
8 mm
Thread Length
10 mm
Thread Size
M 8x1.25
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller