INA

INA Stud type cam follower Crowned Caged Needle Roller KR16-NMT

  • ERIKS:11834394
  • Manufacturer:4054362445456
Image 1
Save to list

€39.39/ pieceexcl. VAT

€47.66incl. VAT

39 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KR
Roller diameter
16 mm
Roller width
11 mm
Roller length
28 mm
Stud diameter
6 mm
Thread Length
8 mm
Thread Size
M 6x1
Eccentric
No
With sealing
No
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes