




€19.82/ pieceexcl. VAT
€23.98incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Type | Composite Plain Bush |
Manufacturer ID | EGB6560-E40-Y |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
With collar | No |
Dynamic load rating | 546 kN |
Static load rating | 975 kN |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |