

€21.05/ pieceexcl. VAT
€25.47incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB6070-E40-Z |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 70 mm |
With collar | No |
Dynamic load rating | 588 kN |
Static load rating | 1050 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |