

€11.29/ pieceexcl. VAT
€13.66incl. VAT
53 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB6040-E40-Z |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
With collar | No |
Dynamic load rating | 336 kN |
Static load rating | 600 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€21.06/ pieceexcl. VAT
€25.48incl. VAT
Estimated delivery date - 10/11/2026