INA

INA Straight bushing Maintenance-free Steel /PTFE EGB4530-E40-Z

  • ERIKS:11671683
  • Manufacturer:4012802759877
Image 1
Save to list

€5.77/ pieceexcl. VAT

€6.98incl. VAT

45 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB4530-E40-Z
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
Dynamic load rating
189 kN
Static load rating
338 kN
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free