

€4.49/ pieceexcl. VAT
€5.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3230-E40-Z |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Dynamic load rating | 134 kN |
Static load rating | 240 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€6.17/ pieceexcl. VAT
€7.47incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026