

€3.30/ pieceexcl. VAT
€3.99incl. VAT
170 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3025-E40-Z |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 105 kN |
Static load rating | 188 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€4.19/ pieceexcl. VAT
€5.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026