

€2.63/ pieceexcl. VAT
€3.18incl. VAT
69 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3015-E40-Z |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 63 kN |
Static load rating | 113 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€5.47/ pieceexcl. VAT
€6.62incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 10/11/2026