

€3.59/ pieceexcl. VAT
€4.34incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2540-E40-Z |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 40 mm |
With collar | No |
Dynamic load rating | 140 kN |
Static load rating | 250 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€5.45/ pieceexcl. VAT
€6.59incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026