

€3.05/ pieceexcl. VAT
€3.69incl. VAT
187 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2525-E40-Z |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 87.5 kN |
Static load rating | 156 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.53/ pieceexcl. VAT
€4.27incl. VAT
11 In stock - Estimated delivery date 10/11/2026