




€1.70/ pieceexcl. VAT
€2.06incl. VAT
32 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-Z |
Type | Composite Plain Bush |
Manufacturer ID | EGB2510-E40-Z |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 10 mm |
With collar | No |
Dynamic load rating | 35 kN |
Static load rating | 62.5 kN |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |