




€2.35/ pieceexcl. VAT
€2.84incl. VAT
353 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Type | Composite Plain Bush |
Manufacturer ID | EGB2225-E40-Y |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 77 kN |
Static load rating | 138 kN |
B | 25 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |