

€1.93/ pieceexcl. VAT
€2.34incl. VAT
45 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2215-E40-Z |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 46.2 kN |
Static load rating | 82.5 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |