

€1.91/ pieceexcl. VAT
€2.31incl. VAT
312 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2020-E40-Z |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Dynamic load rating | 56 kN |
Static load rating | 100 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.30/ pieceexcl. VAT
€2.78incl. VAT
8 In stock - Estimated delivery date 10/11/2026