

€2.09/ pieceexcl. VAT
€2.53incl. VAT
77 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1825-E40-Z |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 63 kN |
Static load rating | 113 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€3.31/ pieceexcl. VAT
€4.01incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026