

€1.55/ pieceexcl. VAT
€1.88incl. VAT
240 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1810-E40-Z |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
With collar | No |
Dynamic load rating | 25.2 kN |
Static load rating | 45 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |