




€2.10/ pieceexcl. VAT
€2.54incl. VAT
200 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-Z |
Type | Composite Plain Bush |
Manufacturer ID | EGB1625-E40-Z |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 56 kN |
Static load rating | 100 kN |
B | 25 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.44/ pieceexcl. VAT
€2.95incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026