INA

INA Straight bushing Maintenance-free Steel /PTFE EGB1615-E40-Z

  • ERIKS:24201982
  • Manufacturer:4012802758863
Image 1
Save to list

€1.51/ pieceexcl. VAT

€1.83incl. VAT

465 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB1615-E40-Z
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Dynamic load rating
33.6 kN
Static load rating
60 kN
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free