

€1.51/ pieceexcl. VAT
€1.83incl. VAT
261 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1515-E40-Z |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 31.5 kN |
Static load rating | 56.3 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.69/ pieceexcl. VAT
€2.04incl. VAT
Estimated delivery date - 10/11/2026