

€1.42/ pieceexcl. VAT
€1.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1512-E40-Z |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
With collar | No |
Dynamic load rating | 25.2 kN |
Static load rating | 45 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.34/ pieceexcl. VAT
€1.62incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 10/11/2026