

€1.32/ pieceexcl. VAT
€1.60incl. VAT
98 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1510-E40-Z |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 10 mm |
With collar | No |
Dynamic load rating | 21 kN |
Static load rating | 37.5 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.20/ pieceexcl. VAT
€1.45incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026